For detailed information, other images and documents, please select individual articles from the following table.
WIRE STRIPPING PLIER REDSTRIPE
Precise, effortless stripping of cables and wires with plastic or rubber insulation
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Standard: DIN ISO 5743
Chrome-Vanadium steel
The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations
Multi-stage oil hardened
For Increased toughness
Adjusting Screw
Precisely adjusted to strip cables up to 10mm2 in cross section (Ø5mm)
Opening Spring
Comfortable and safe to use, especially one-handed
2 Component (2K) chemical resistant handle
Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy hands
• Avoid cleaning the cable with solvents or chemicals that damage the material.
• Never carry out repairs with electrical tape on cables damage under the risk of accidents.
• Never use pliers with a damaged handle, replace for a new one.
• Tool with NON-insulated cable.
• Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
• Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
• Never use these pliers for network work energized electrical outlets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!