Welcome to Würth South Africa For trade customers only
SYSTEM WORKSHOP TROLLEY ECO 8.8

For detailed information, other images and documents, please select individual articles from the following table.

SYSTEM WORKSHOP TROLLEY ECO 8.8

Solid workshop trolley with practical details for mobile use in the workshop

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Variants

Exclusively for trade customers

Register now and access more than 6,000 products

Call customer service: 0800116633

Prices for customers after login

Specification:


  • External dimensions: W 783 x D 527 x H 859 mm

  • Total loading capacity: 400kg

  • Powder coating, sand finish. Body in RAL3020, drawers in RAL7000


Design:


  • Central locking

  • 7 Drawers with full extension

  • 5 drawers size W 673 x D 466 x H 75 mm

  • 2 drawers size W 673 x D 466 x H 154 mm

  • The individual drawer with features include quick-lock and auto-return

  • The 45 mm Ball-bearing drawer slides define the Max. loading capacity of 30kg per drawer.

  • 5x2” PP casters, 2 fixed and 2 swivel with brakes.

  • Inside drawer dimensions suitable for new ORSY size tool assortments.

  • EVA mats are applied for top cover on 5 mm and 2 mm for drawers

  • Side walls with hole pattern for accessory parts and suitable for hooks and holders