Workshop trolley Robust w. stainless steel worktop
This heavy‑duty professional tool trolley range is engineered for safety, durability, and everyday efficiency in demanding workshop environments. Each unit features a robust steel construction topped with a durable stainless steel work surface, providing a reliable workspace for repairs, assembly, and tool preparation. User safety is enhanced through an integrated anti‑tilt drawer system that allows only one drawer to open at a time when weight limits are observed, reducing the risk of tipping. High‑quality drawer sliders ensure smooth, effortless operation even under heavy loads, improving productivity and ease of use. Security is guaranteed through a central locking system supplied with two keys, keeping valuable tools protected at all times. Mobility is effortless thanks to 6″ industrial castor wheels, two fixed and two swivel, while rubber corner protectors prevent damage to the trolley, surrounding furniture, and walls during movement. A premium powder‑coated finish offers long‑lasting resistance to wear and corrosion, and the adjustable side handle allows left‑ or right‑hand installation to suit individual user preference. Together, these features deliver a versatile, long‑life tool storage solution that combines strength, safety, security, and professional functionality.