Welcome to Würth South Africa For trade customers only
Universal size 7 drawers workshop trolley

For detailed information, other images and documents, please select individual articles from the following table.

Universal size 7 drawers workshop trolley

Mobile workstation designed for exceptional durability, functionality, and convenience. Tools organized and accessible, maximizing productivity and efficiency on the go
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
Ample Storage Capacity


With its 7 spacious drawers, this tool chest provides ample storage for all your essential tools. Each drawer features ball-bearing slides for smooth and effortless opening



Mobility and Convenience


Equipped with durable wheels and a sturdy handle, this rolling tool chest offers exceptional mobility. Effortlessly transport of tools around without hassle



Sturdy Construction


Built on a rigid frame with a spacious stainless-steel worktop, can handle the toughest jobs. The anti-shock protection corners safeguard both the trolley and your workspace from bumps and impacts



Safe Storage


Innovative interlock system allows only one drawer to open at a time, preventing accidents and spills



Large Stainless Steel Worktop


Designed to maximize space and offer functionality



Customization Ready


Side plates with pre-drilled holes and mesh panels offer endless possibilities for attaching accessories and hanging tools, keeping everything within arm's reach



Lockable Doors


Keep your tools safe and secure with the built-in lockable doors. Rest assured knowing your valuable possessions are protected from unauthorized access.



DIMENSIONS & LOAD:


  • Cabinet Size: 660 X 480 X 962mm (450Kg load)

  • 5 X Small Drawer: 468 X 340 X 58mm (20Kg load)

  • 1 X Medium Drawer: 468 X 340 X 128mm (25Kg load)

  • 1 X Large Drawer: 468 X 340 X 195 (30Kg load)