Welcome to Würth South Africa For trade customers only
REDSTRIPE WORKSHOP TROLLEY BASIC
REDSTRIPE WORKSHOP TROLLEY BASIC - 1
REDSTRIPE WORKSHOP TROLLEY BASIC - 2
REDSTRIPE WORKSHOP TROLLEY BASIC - 3
REDSTRIPE WORKSHOP TROLLEY BASIC - 4
REDSTRIPE WORKSHOP TROLLEY BASIC - 5
REDSTRIPE WORKSHOP TROLLEY BASIC - 6
REDSTRIPE WORKSHOP TROLLEY BASIC - 7

For detailed information, other images and documents, please select individual articles from the following table.

REDSTRIPE WORKSHOP TROLLEY BASIC

Mobile workstation built for durability, functionality, and convenience, ensuring that tools are always organized and within reach.
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
Ultimate Organization


Multiple drawers with full-extension ball bearing slides provide ample storage, even for heavy loads



Customization Ready


Side plates with pre-drilled holes and mesh panels offer endless possibilities for attaching accessories and hanging tools, keeping everything you need within arm's reach



Effortless Mobility


Heavy-duty transport wheels with brakes and soft rubber handles ensure smooth, controlled movement throughout the workspace



Robust Design


Built on a rigid frame with a spacious stainless-steel worktop, can handle the toughest jobs. The anti-shock protection corners safeguard both the trolley and your workspace from bumps and impacts



Safe Storage


Innovative interlock system allows only one drawer to open at a time, preventing accidents and spills



DIMENSIONS:


  • Cabinet Size (Including Wheels + Handle): 730 X 480 X 973 mm

  • 5 X Small Drawer: 533 X 391 X 58 mm

  • 1 X Medium Drawer: 533 X 391 X 128 mm

  • 1 X Large Drawer: 533 X 370 X 195 mm
Notice
  • The trolley is not supplied with inlays or tools.

  • Inlays for this item in particular are not included in the development plans, this being the responsibility of the companies purchasing the trolley to develop it locally.