Flashing xenon
For detailed information, other images and documents, please select individual articles from the following table.
Flashing xenon
For magnetic assembly on a metallic surface
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
- The magnet's high adhesive force ensures stable positioning of the projector up to a max. speed of 80 km/h
- Power supply via spiral cable with plug to be inserted into the cigarette lighter socket
- Suitable for quick application to the vehicle roof
- Total lamp absorbance: 2.2A at 12V / 1.1A at 24V
Notice
Complete with xenon bulb
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!