Professional Workshop Storage System with Modular Cabinets and Rubberwood Worktop
Complete workshop equipment set
WRKSTAUSST-SET-BLACK-11PCS
Art.-no. 0988845801
EAN 4068362215520
Register now and access more than 6,000 products
Heavy-duty modular design for professional and industrial workshop use
Knock-down construction for easy transport, space efficiency, and simple installation
180° double-door opening for maximum accessibility
Three internal shelves for organized, structured storage
Full-extension ball-bearing drawer slides for smooth and effortless operation
Durable rubberwood worktop with waterproof and anti-corrosion surface
Adjustable feet (up to 12 cm) for stability, waterproofing, and adaptability on uneven floors
Summary:
This professional metal workshop storage system offers a perfect balance between durability, functionality, and efficiency. Designed for demanding industrial environments, it features a modular, knock-down structure that reduces shipping costs while allowing quick assembly. The combination of 180° door access, full-extension drawers, and a sturdy rubberwood worktop ensures both convenience and resilience in daily use. Its adjustable feet and corrosion-resistant materials make it suitable for any workspace, delivering a long-lasting, practical, and professional storage solution.
Key Features:
- Heavy-duty steel construction for maximum strength and durability
- Modular design ideal for professional garages and industrial workshops
- Knock-down assembly system reduces transport volume and simplifies setup
- 180° full-opening double doors for easy access to stored tools and materials
- Three adjustable internal shelves for organized and efficient storage
- Full-extension drawers with ball-bearing slides for smooth, 100% opening
- High-quality rubberwood worktop offering superior water and corrosion resistance
- Adjustable feet (up to 12 cm) for perfect leveling on uneven floors and added moisture protection
Description:
Engineered for professionals who demand durability and organization, this heavy-duty workshop storage system delivers strength, style, and practicality in one modular unit. The robust steel construction ensures long service life, while the rubberwood worktop provides a resilient, smooth working surface that resists water and corrosion. Every detail is designed for ease of use — from the fully opening doors and extendable drawers to the adjustable shelves and height-adjustable feet. Whether in a busy garage, industrial workshop, or service facility, this system offers a premium storage and workspace solution built to handle daily professional demands with reliability and efficiency.
The assembly and usage instructions provided are based on tests performed under standard workshop conditions and our experience. Users are advised to conduct their own checks to ensure suitability for specific applications and environments. Due to variations in installation, usage, and storage conditions, no liability is accepted for specific results or outcomes. Technical advice or guidance provided by our customer service is offered in good faith but does not constitute a binding guarantee unless formally confirmed in writing as part of an agreed service. Product design and specifications are subject to change as part of ongoing quality improvements and product development.
Datasheets(X)
Ideal for professional garages, industrial workshops, service centers, and maintenance facilities. Suitable for tool organization, parts storage, and as a durable workbench for assembly, repair, and inspection tasks. Its modular design makes it adaptable for automotive, mechanical, and engineering environments requiring efficient workspace management and heavy-duty storage solutions.
Number of pieces in assortment/set | 11 PCS |
Material | Steel |