Welcome to Würth South Africa For trade customers only

Protective glove Baseflex

Protective glove nitrile Baseflex
PROTGLOV-NTR-BASEFLEX-SZ9

Art.-no. 0899401509
EAN 4056807530871

Prices for customers after login
Protective glove Baseflex

Art.-no. 0899401509

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Outstanding mechanical resistance
  • High-quality nitrile coating on a rugged, seamless round-knit nylon backing fabric

  • Skin-friendly backing and coating materials

  • Excellent dry grip properties for safe handling of workpieces and tools

  • Great fit

EN388:2016 4121X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Medium mechanical resistance

  • Car bodywork

  • Construction industry

  • Metal processing

  • Plastics processing

  • Automotive and HGV industry

  • Maintenance and household appliance technology

Size

9

Material

Nitrile

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information