Protective glove TIGERFLEX Double Light
PROTGLOV-(TIGERFLEX DB LIGHT)-SZ8
Register now and access more than 6,000 products
Maximum wearing comfort
- Soft, seamless round-knit backing fabric that is easy on the skin and offers a snug fit
- Breathable TIGERFLEX coating made of nitrile foam
- Elasticated knitted cuffs
Excellent grip and good mechanical resistance
Special TIGERFLEX coating
Cost-effective and environmentally friendly
Each glove can be worn on both the left and right hand, thus increasing the service life.
Because the glove can be used on either hand, it provides the user with an extend service life.
Datasheets(X)
For light to medium-duty tasks requiring a good grip and a high degree of flexibility. Suitable for universal use for any tasks in the skilled trades and industry. Ideal for assembly work, workshop tasks, mechanical work and bodywork, freight forwarding, transport and storage tasks, working with hand tools and machines.
Size | 8 |
Gauge | 18 |
Material of liner | Nylon/Spandex |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Standards | EN 388 |
Category | II |