Protective glove TIGERFLEX Guard
Protective glove TIGERFLEX Guard
PROTGLOV-SPEC-TIGERFLEX-GUARD-SZ.10
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Perforation-proof glove with breathable nitrile coating and good grip
Cut, perforation and needle protection according to ANSI/ISEA 105-2016, 5.1.3, Level 5
The integrated steel net prevents needle tips from penetrating the glove
Nitrile foam-coated palms with additional nitrile "Tiger" grip
Breathable, good grip, comfortable to wear
Tactile
Comfortable and elasticated knitted backing fabric with nitrile coating
Notice
Only protects palm.
Product information
Datasheets(X)
Application area
The palm of the glove is needle-proof and suitable for handling glass, cardboard, paper and other pointed and sharp materials.
Size | 10 |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Material | High-performance polyethylene |
EN standard | 388 |
Category | II |