Welcome to Würth South Africa For trade customers only

Protective glove polyester PU

PROTGLOV-KNIT-BLACK PU-(CAT II)-SZ11

Art.-no. 0899490121

EAN 4068362107092

Individual price display after login
Protective glove polyester PU

Art.-no. 0899490121

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity

Comfortable and lightweight assembly glove


  • Seamless polyester base fabric

  • PU coating


Outstanding flexibility


  • Excellent fit

  • Elasticated cuffs


Product upgrades


Cat.II; EN388 performance level: 2121X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for fine assembly and other precision work
Warehouse and picking work
Fine assembly, precision work, electronic assembly, inspection work, household appliance technology, maintenance work

Size

11

Colour

Black

Gauge

13

Material of liner

Polyester

Material of coating

Polyurethane

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information