Welcome to Würth South Africa For trade customers only

Push-in rivet, type 1

Push-in rivet without head
HAMRIV-TOYOTA-BLACK

Art.-no. 0501130009
EAN 4056807621593

Prices for customers after login
Push-in rivet, type 1

Art.-no. 0501130009

Prices for customers after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Extremely straightforward fitting and removal


  • For fitting: Press down on the pin

  • For removal: Press the pin again


High retention force and a secure fit in the component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sheet metal attachments

Min./max. drill hole diameter

6.50-7.00 mm

Min./max. attachment thickness

8.00-10.00 mm

Head diameter

5.40 mm

Head height

1.50 mm

Length

10.10 mm

Material

PA 6 - Polyamide

Colour

Black

Corresponds to original spare part number

9046707066

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information