Push-in rivet, type 2
Push-in rivet, type 2
MP-TOYOTA-RIV-BLACK
Art.-no.
0501130024
EAN 4056807233628
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Product information
Datasheets(X)
Application area
Sheet metal attachments
Min./max. drill hole diameter | 8.90-9.10 mm |
Min./max. attachment thickness | 3.80-4.80 mm |
Length | 30.60 mm |
Length below head (A) | 30.60 mm |
Head diameter (B) | 13.90 mm |
Head height (C) | 2 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 5216116010 |
Corresponds to original spare part number 2 | 5216102030 |
installation location | Front bumper |