Welcome to Würth South Africa For trade customers only

Qck-actn plug cnnctn, PN main pipe

Qck-actn plug cnnctn, PN main pipe, others
QCKPLGCON-MALE1/4-TUBE12MM

Art.-no. 0885011214
EAN 4066443028472

Prices for customers after login
Qck-actn plug cnnctn, PN main pipe

Art.-no. 0885011214

Prices for customers after login
Quantity
PU
x 5 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of pipe (D1)

12 mm

Outer diameter (G)

12 mm

Length (L)

51.1 mm

Material

Brass / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information