Quick Charger BC-18V-LI-H
Quick charger BC-18V-LI-H
CHRG-(BC-18V-LI-H)-(PLG M)
Art.-no. 0702600180
EAN 4061975261557
Register now and access more than 6,000 products
Fast-charging operation
Fully charges a spent 18V 4.0 Ah Lithium-ion battery in just over 40 minutes. For the 5.0 Ah, 50 minutes are required
Battery-status indicator
Provides indication if charger is in fast-charging mode, long-life mode or when charging is complete
Error indicator
Will alert the user if charging is interrupted due to temperature and/or battery failures
Flexible charging solution
Compatible with all Bosch 18V Lithium-ion batteries
Compact design
Small and light, designed to be convenient and portable
Time Saving
Ensures a quick and efficient charge to get users back to work as soon as possible
Datasheets(X)
Min./max. output voltage | 10.8-18 V/DC |
Suitable batteries | LI 18 Volt |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 6.5 A |
Cable length | 1.8 m |
Length | 210 mm |
Width | 80 mm |
Height | 100 mm |
Max. output voltage | 18 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Number of pieces | 1 PCS |
Max. input voltage | 240 V/AC |
Min./max. input voltage | 220-240 V/AC |
Product weight (per item) | 600.000 g |
Min. output voltage | 10.8 V/DC |
Plug type | M |
Nominal voltage | 230 V/AC |