REDSTRIPE CORDLESS DRILL DRIVER ABSR 20 PWR COMBI
IMPDRLDRIV-(ABSR 20 PWR COMBI)-4AH-C
Art.-no. 5702514011
EAN 4068362171536
Register now and access more than 6,000 products
FEATURES
• High Torque & Impact Power: 95 Nm torque and 34,000 bpm impact frequency make it ideal for heavy-duty fastening and drilling.
• Brushless Efficiency: Better runtime, longer motor life, and enhanced performance.
• Versatile Performance: Effectively handles wood, metal, and masonry tasks.
• Compact & Balanced: Lightweight and ergonomic design reduces fatigue during extended use.
• High strength gear and aluminum front housing ensuring product longevity
• LED with pre-light function for dark or poorly lit work area
• All REDSTRIPE machines are compatible only with RED STRIPE batteries.
USAGE RESTRICTIONS
• Do not expose power tools to rain or wet conditions.
• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Avoid over-tightening screws to prevent stripping.
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• The operating temperature of tools and battery is -20°C - 60°C
• The storage temperature of tools and battery is 0°C - 45°C
• Battery Storage:
- Remove batteries from the tool when not in use.
- Store partially charged batteries (around 40–60%) for long-term storage.
- Avoid contact with metal objects to prevent short circuits.
Datasheets(X)
Nominal voltage | 20 V/DC |
Max. impact rate | 34000 BPM |
Weight of machine with rechargeable battery | 1.9 kg |
Included in delivery | 1X ABSR 20 POWER COMBI (Bare tool) |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery capacity | 4 Ah |
Max. drilling diameter in softwood | 55 mm |
Max. drilling diameter in steel | 13 mm |
Length | 200 mm |
Height | 185 mm |