REDSTRIPE IMPACT WRENCH ASSR 20 - 1/2 POWER
IMPWRNCH-CORDL-(ASSR 20-1/2IN PWR)-4AH-C
Art.-no. 5702517011
EAN 4068362172724
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
High-performance 20V cordless impact wrench designed for demanding fastening tasks. It features a brushless motor for improved efficiency and durability. The compact design ensures easy maneuverability in tight spaces, making it perfect for automotive, construction, and heavy-duty maintenance applications.
FEATURES
- Suitable for M24 bolts.
- Compact design, longer motor life, and increased runtime for reliable, efficient operation.
- High Torque Performance: Delivers strong forward and reverse torque for heavy-duty fastening tasks.
- Compact & Lightweight: Easy to handle in tight spaces, reducing user fatigue.
- Durable Construction: Reinforced housing and high-strength gears ensure long-lasting reliability.
- The built-in LED light is perfect for working in dark or poorly lit areas.
- All REDSTRIPE machines are compatible only with RED STRIPE batteries
Notice
USAGE RESTRICTIONS
- Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
- Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
- Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
- Avoid over-tightening screws to prevent stripping.
Product information
Datasheets(X)
Type description | ASSR 20-1/2IN POWER |
Min./max. idle speed | 0-2900 1/min |
Min./max. impact rate | 0-3300 BPM |
Suitable for screw | 1/2 inch |
Tool holding device | 1/2-inch external square |
Length | 145 mm |
Width | 70 mm |
Height | 200 mm |
Weight of machine with rechargeable battery | 1.95 kg |
Included in delivery | 1X ASSR 20-1/2IN POWER (Bare tool) |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery capacity | 4 Ah |