REDSTRIPE LI-ION BATTERY 20V
TLBTRY-LIION-20V/5.0AH
Art.-no. 5702801053
EAN 4068362180989
Register now and access more than 6,000 products
Advanced Li-Ion Technology
Provides consistent power without memory effect
Smart Cell Protection
Safeguards against overcharging, overheating, and deep discharge
Optimized Design
Compact and lightweight for enhanced balance and comfort
Long Service Life
Durable casing with built-in shock resistance
Temperature Management
Ensures stable output even in extreme conditions
Universal Fit
Compatible with all REDSTRIPE cordless tools that match the voltage)
Follow the user manual for all safety, charging, and operational instructions.
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 5 Ah |
Product weight (per item) | 700.000 g |
W-CONNECT capable | No |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |
Type description | TLBTRY-LIION-20V/5.0AH-REDSTRIPE |