REDSTRIPE PAINT SPRAY
PNTSPR-RSC-TRAFFICYELLOW-400ML
Register now and access more than 6,000 products
Features
• Strong adhesion
• Long-lasting
• Weather resistance
• High hardness
• Strong flexibility and impact resistance
• Lead-free
• Available in various colors
Applications
For the best results, apply multiple coats while allowing a sufficient waiting period between each application. This product is suitable for use on metal, glass, wood, ABS plastic, and other materials. If a second coat is necessary on metal surfaces, be sure to wait at least 10 minutes before applying it.
Mode of Use
• Prepare the surface by thoroughly cleaning and sanding the part to be painted, if necessary. Remove all impurities such as dust, wax, grease, oil, and any residue. For better application, consider using a sealant or primer available on the market to ensure greater uniformity.
• Shake the can well before using it. Perform a small test by pressing the valve a few times on any surface to check the spray pattern.
• Spray from a distance of 15 to 30 cm from the area you want to cover, using uniform movements to evenly coat the desired surface. For optimal coverage, apply several thin coats, allowing regular intervals between each layer.
• To avoid drips, apply the first coat very thinly, as this will create a better finish for subsequent coats.
• On very cold days, leaving the parts to be painted in the sun is advisable before starting the painting process.
• After use, turn the can upside down and press the valve until only gas is released to prevent possible blockages.
• If you experience blockages, clear the applicator nozzle in a solvent.
• For plastics and acrylics, test a small area first to ensure the paint is compatible with the material and to observe the drying time.
• Please note that the drying time may vary on wooden surfaces.
Cross-Selling Products
• Masking tape
• Sanding paper
• Face mask
• Safety glove and glasses.
Usage Restrictions
• Avoid applying the paint in closed environments or areas lacking proper air circulation.
Safety, Cleaning and Handling Information:
• Once the product is fully used, do not reuse the packaging.
• This is a spray packaging. It contains gas under pressure. Do not pierce the bottle or use the product near flames.
• The product is highly flammable. If exposed to a heat source, the bottle may explode. - Avoid inhaling the product while applying it.
• Do not eat, drink, or smoke while handling the product.
• Use the personal protective equipment (PPE) specified for application.
• Avoid any contact with your eyes and skin. Do not ingest the product.
• For more detailed information, please refer to the product safety data sheet available on the website
Storage Condition and Shelf life
• Keep the product sealed and in its original packaging.
• Store in a cool, dry place, away from sunlight, rain, and ignition sources such as sparks and flames.
• Keep out of reach of children and pets.
• Do not store alongside food, beverages, or medicines, including those intended for animals.
• Keep away from heat sources.
• Avoid storing in humid areas or at temperatures above 50°C/122°F
• Shelf life: 36 months from the date of manufacture.
Datasheets(X)
Contents | 400 ml |
Colour | Traffic yellow RAL 1023 |
Chemical basis | Acrylic resin |
Gloss level | High gloss |
Density | 1.261 g/cm³ |
Density conditions | at 20°C |
Dust-drying time | 10 min |
Conditions for dust-drying time | at 20°C |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity, no exposure to direct sunlight |
Min. flash-off time | 15 min |
Design | Round nozzle |
Free from heavy metals | Yes |
CFC (fuel gas) free | Yes |