Rear marking decal
STICK-ON CHEVRON BOARD 1.7M
Art.-no. 0812440405
EAN 4061975963147
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Self-adhesive decal for heavy goods vehicles and tractor units
Reflective material on signs complies with ECE 70
- Yellow: Type II (reflective)
- Red/orange: Type I (fluorescent)
Notice
Decal may only be applied to fixed, rigid surfaces. Placing on tarpaulins/canvas is not permitted.
In accordance with Art. 53 (10) No. 2 StVZO in conjunction with Art. 49a (7) StVZO
Product information
Datasheets(X)
Application area
Rear marking of heavy haulage and long vehicles
Width | 566 mm |
Min./max. temperature resistance | 82 |
Height | 132 mm |
Colour | Yellow |
Adhesive system | Self-adhesive |
Shelf life from production/conditions | 1 Year |