Rechargeable LED Pen Light Zoom 2 + 1 LED
Cordless LED hand-held lamp 5 W
LAMP-CORDL-LIION-G-ZOOM-IP54-5V/DC-5W
Register now and access more than 6,000 products
Main light 2pcs SMD LED, spot light 1pc LED
ZOOM function
Spot light above the luminaire head
Spot light, main light, off
Switch mode
Battery charging status
One indicator lights on adaptor
Strong magnet on the clip of the light
Short charging time, long light duration
Latest lithium-polymer battery technology
Technical information
The light intensity is infinitely variable:
- Spot light low: 50 lm
- Spot Light High: 100 lm
- Main light: 100 lm
Li-Ion battery: 3.7 V, 700 mAh
Datasheets(X)
Min. colour rendering index (CRI) | 70 |
Luminous flux | 100 lm |
Colour temperature | 6500 K |
Charging time | 3 h |
IP protection class | IP 54 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 700 mAh |
Type of rechargeable battery/battery | Li-lon |
Length x width x height | 154 x 22 x 154 mm |