Rechargeable Pen Light LED 6 + 1 LED
Cordless LED hand-held lamp WL7
LAMP-CORDL-6/1LED-LIION-3,7V-3+1W
Art.-no. 0827500028
EAN 4056807537016
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Sleek and lightweight penlight with magnet and clip with aluminum and plastic housing design
Main light with 6 SMD LED
Spot light at the bottom
Spot light, main light, off
Switch mode
Battery charging status
Indicator light
Short charging time, long light duration
The latest lithium-polymer battery technology
Charing Via USB-C interface
Notice
Li-Polymer battery: 3.7V, 2.96Wh, 800mAh
Product information
Datasheets(X)
Min. colour rendering index (CRI) | 70 |
Luminous flux main light | 150 lm |
Luminous flux side light | 70 lm |
Colour temperature | 6000 K |
Luminous period of main light | 3 h |
Luminous period of secondary light | 6 h |
Charging time | 2.5 h |
IP protection class | IP 20 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 800 mAh |
Type of rechargeable battery/battery | Li-lon |
Min./max. operating temperature | -10 to 40 °C |