Refuse bag Without pull tie
UTILITY BAG 750X950 70M (20 PACK)
Art.-no. 9500500360
EAN 4099618714115
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Tear-resistant LDPE film, suitable for various requirements and applications
- State-of-the-art manufacturing processes ensure consistently high quality
Notice
- Slight colour variations may occur due to the manufacturing process
Application area
Product information
Datasheets(X)
Contents | 0.9 m³ |
Material thickness | 70 µm |
Material | LDPE - Low density polyethylene |
Colour | Blue |
Width | 750 mm |
Length | 950 mm |
Product weight (per item) | 1.000 g |