Repair wire flat plug Junior Power Timer (JPT) 2.8
Repair wire BLDETRML Junior Power Timer (JPT) 2.8
REPWRE-FLPLG-(AU)-(JPT)-2,5SMM-L200MM
Art.-no. 0558472102
EAN 4048539938865
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
With FLRY cable connected
No crimping tool required
Reduces costs
Correct crimping
Maximum safety
Offset wire ends
No stripping required
Includes individual wire seals
- Can be used with both sealed and unsealed housings
- Slide the cable terminal onto the end of the wire offset by 180°
Check if this type of installation is approved by the respective vehicle manufacturer.
- Slide the cable terminal into the housing
Check if this type of installation is approved by the respective vehicle manufacturer.
Product information
Datasheets(X)
Application area
For all passenger and light goods vehicle manufacturers except Mazda
Wire cross section | 2.5 mm² |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.8 mm |
Power-lead length | 200 mm |
Colour | Yellow |
Number of locking lugs | 2 PCS |
Corresponds to original spare part number | VW 000 979 226 A |
Surface | Gold plated |