Repair wire flat plug Junior Power Timer (JPT) 2.8
REPWRE-FLPLG-(SN)-JPT-ASYM-1,0SMM-L200MM
Art.-no. 0558472106
EAN 4048539938933
Register now and access more than 6,000 products
No crimping tool required
Reduces costs
Correct crimping
Maximum safety
Offset wire ends
No stripping required
Includes individual wire seals
- Can be used with both sealed and unsealed housings
- Slide the cable terminal onto the end of the wire offset by 180°
Check if this type of installation is approved by the respective vehicle manufacturer.
- Slide the cable terminal into the housing
Check if this type of installation is approved by the respective vehicle manufacturer.
Datasheets(X)
For all passenger and light goods vehicle manufacturers except Mazda
Wire cross section | 1 mm² |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.8 mm |
Power-lead length | 200 mm |
Colour | Yellow |
Number of locking lugs | 2 PCS |
Corresponds to original spare part number | VW 000 979 129 |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!