Welcome to Würth South Africa For trade customers only

Retouching putty epoxi-stick metal

EPOXY REPAIR STICK METAL 110G

Art.-no. 9500500447

EAN 4065746344395

Individual price display after login
Retouching putty epoxi-stick metal

Art.-no. 9500500447

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Technical Data
Shelf life at 24°C 24 months minimum
Shore D hardness at full cure (24 hours) 80
Lap shear tensile strength (on steel 1”×1”×1/16”) 6.2 MPa
Compressive strength 55 MPa
Density 2.2 grams/cm3
Shrinkage <1%
Non-volitile 100%
Electrical resistance 30,000 megohms/cm
Dielectric Strength 300 volts/mm
Temperature limits
Continuous -40°C to 121°C
Intermittent -40°C to 149°C
Chemical Resistance: Resistant to hydrocarbons, ketones, alcohols, esters,
halocarbons, aqueous salt solutions and dilute acids
and bases.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information