Rubber hose line H07RN-F
Rubber hose wire H07RN-F
3 CORE AUTOCABLE BLACK 1.5MMX30M
Art.-no. 9500500320
EAN 4065746344708
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Packaged goods
- Resistant to oil, petrol and UV rays
- Fine core Cu conductor compliant with VDE 0295, conductor category 5
- Neoprene external sheath, colour: black
Product information
Datasheets(X)
Application area
For use in dry and damp spaces
Nominal cross section | 3 x 1.50 mm² |
Wire cross section | 1.50 mm² |
Colour | Black |
Length | 30 m |
Min./max. temperature conditions | -15 to 80 °C |