Welcome to Würth South Africa For trade customers only

SHARK AIR plasterboard anchor made from die-cast zinc

PLSTBRDPLG-(SHARK AIR)-ZD-14,5X33

Art.-no. 59032521

EAN 4068362204258

Individual price display after login
SHARK AIR plasterboard anchor made from die-cast zinc

Art.-no. 59032521

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

For quick and easy installation in gypsum plasterboard, no pre-drilling or additional setting tool required.
  • High-quality die-cast zinc

  • Mechanical interlock

  • Quick installation with cordless driver and suitable bit for the relevant screw, no setting tool or pre-drilling required

  • The drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load

  • Little space required behind the panel (only 15 mm)

  • The component can be attached with wood screws or chipboard screws

  • The plasterboard anchor and the screw can be inserted with the same bit

  • The centring tip enables easy positioning and drilling into the panel

  • For installation, we recommend the ASSY®-D screw

  • Can also be used with M4 metric screws
Notice
  • To attach the fixture, use the ASSY®-D 4.5 mm diameter screw or a wood/chipboard screw without drill tip, counter thread or ring thread

  • Type Z/L recommended for use on double panelling
Application area
cable ducts

Coat rails

Instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For fastening lightweight fixtures to gypsum plasterboard and lightweight panels, ideal in combination with the ASSY®-D 4.5 mm diameter screw or the M4 metric screw

  • Use a stainless steel screw in damp areas.

  • Can be used with any 1/4 inch drive bit

Anchor length (l)

33 mm

Material

Die-cast zinc

Required particle-board screw diameter

4.5 mm

Hole diameter in component (d Bau)

4.6 mm

Minimum component thickness (d)

9.5 mm

Max. attachment height (d a) - condition

Dependent on screw length

Min. temperature resistance

-40 °C

Max. temperature resistance

80 °C

Edge clearance (a r)

50 mm

Centre-to-centre distance (a)

100 mm

Anchor type SHARK AIR 33 SHARK AIR 39
Recommended load
in the respective building material F1)rec.
Gypsum plasterboard d ≥ 12.5 mm Frec [kN] 0,1 0,1
Gypsum plasterboard d ≥ 25 mm 0,12 0,15
Plasterboard (e.g. Knauf Diamond Board)
d ≥ 12.5 mm
0,1 0,1
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

The perfect bit for the new generation of ASSY screws
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information