SMART STEP EU+ HSS DIN 338 twist drill bit assortment 10 pieces
DRL-SET-HSS-DIN338-SMARTSTEP-(D1-10)-1,0
Art.-no. 0624910010
EAN 4068362257735
Register now and access more than 6,000 products
Extremely uneven stepped (EU+)
- Up to 50 % longer service life.
- Significantly more comfortable drilling with less vibration, even less effort and perfect tool guidance - up to 60 % less torque.
- Up to 20 % lower energy consumption.
- Up to 15 % faster drilling progress.
Precise, circular drill holes in a wide range of materials
- No tearing or chipping of wood, plastic or acrylic.
Very comfortable drilling
- Precise spot drilling without running off-centre.
- Simple drilling or enlarging of an existing drill hole.
- Angled drilling possible.
- No rattling or catching, even in thin-walled materials.
- Burr-free hole exit.
- Ideal for drilling out rivets and stud bolts.
Significantly faster drilling with less effort
- Compared to conventional HSS twist drill bits.
3-flat shank (from dia. 4 mm)
- No spinning in the drill chuck - faster, more comfortable working.
- Optimal power transmission.
- Protects the drill chuck from damage.
- Little effort required to loosen and tighten the drill chuck.
Newly developed cassette, suitable for the ORSY system
- Includes 10 drill bits with integral bore diameters from 1.0 mm to 10.0 mm.
- Tilt function for easy removal of the twist drill bit.
- Compact and space-saving.
Available exclusively from WÜRTH
- For blind holes, please be aware of the extended drill tip (see dimension l3)!
- The innovative tip geometry drills step by step to achieve the required diameter. During the drilling process, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drill holes.
- The simultaneous use of several cutting edges ensures very fast, comfortable working and a long service life.
- The service life can be significantly increased by using sufficient coolant and lubricant.
Datasheets(X)
- Ideal for use in cordless drivers as well as on hand, box column and pillar drills.
- For use in steel up to 1,000 N/mm², cast iron, aluminium, copper, brass, bronze, compact and hard wood, soft and light wood, plastic (e.g. acrylic glass, HPL, screen printing plates) and composite materials (e.g. plastic profiles with steel cores).
- High quality of drill holes and significantly longer service life compared to conventional wood twist drill bits.
- Perfect for rivet holes, drilling out stud bolts, drilling sheet metal and thin-walled profile materials (e.g. aluminium/window profiles) and for drilling on round and sloping surfaces, such as pipes.
- Ideal for high-precision, comfortable and fast working in solid materials (e.g. in steel with strength of up to 1,000 N/mm², aluminium and plastics).
Number of pieces in assortment/set | 10 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | 3-face shank |
Material to be processed | Steel, Cast metal, Non-ferrous metal, Wood, Hardwood |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Cast iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic, Aluminium, Aluminium (<10% silicon), Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Tool steels |
Surface | Multiple refined |
Cutting material | HSS |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Self-centring | Yes |
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D1,0MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D2,0MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D3,0MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,0MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,0MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,0MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D7,0MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,0MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D9,0MM
DRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,0MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!