Sanding control powder set
SNDDRYGUIDCOAT-SET-2PCS-100G
Art.-no. 0893600151
EAN 4068362223341
Register now and access more than 6,000 products
Perfect for paint preparation
- The black sanding dry guide coat creates a contrast against the surface, highlighting defects such as scratches, holes, sanding grooves, pores or fine cracks on the surface being painted.
- These defects are barely noticeable without a dry guide coat but result in a lower-quality paint finish, requiring corrective work.
Product benefits and properties
- Simple and quick to use
- Suitable for wet and dry sanding
- No masking required
- No clogging of sandpaper
- Highlights the slightest unevenness
- Quickly detect damaged areas
- Free of solvents
Scope of delivery
- 150 g sanding dry guide coat
- 1x applicator pad
- 1x applicator handle
Datasheets(X)
For visually highlighting unevenness and damaged areas such as pores, scratches or fine cracks when sanding putties, fillers, primers or old coatings. The black sanding control powder creates a contrast to surfaces, highlighting defects such as scratches, holes, abrasive grooves, pores or fine cracks on the surface to be painted.
Before the first use, remove the inner seal to release the 8 inner slots. Place the applicator with application pad on the cartridge and hold it with both hands and then shake it up and down three times. Then turn the applicator with the application pad in the cartridge back and forth several times. This procedure should be repeated two to three times to ensure that the surface of the application pad is evenly coated with the sanding control powder. Then apply it to the surface to be treated by wiping.
Colour | Black |
Product weight (per item) | 100.000 g |