Welcome to Würth South Africa For trade customers only

Sandpaper roll for render and wood

Sandpaper roll Universal
YELLOW ABRASIVE ROLL 115MMX50M P180

Art.-no. 9500500418

EAN 4065746342612

Individual price display after login
Sandpaper roll for render and wood

Art.-no. 9500500418

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Ideal for manual and mechanical sanding on plaster/render, wood, paint and plastic. Excellent for finishing work.
A highly effective and tear-resistant applied abrasive, long service life with a durable abrasion capacity.

  • P40 to 240.


Self-sharpening grain for increased service life.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaManual and machine sanding, plaster/render, paint, wood and metals.
Instructions High-end traditional yellow.
 Very effective as it is abrasive and extremely tear-resistant.
 Long service life with durable abrasion capacity.
 Ideal for use on an orbital sander.

Width x length

115 mm x 50 m

Backing material

Weak creped paper backing

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information