Welcome to Würth South Africa For trade customers only

Screw rivet, type S Open

Screw rivet, type S
SCREW RIVET

Art.-no. 9500500259
EAN 6009881071646

Prices for customers after login
Screw rivet, type S Open

Art.-no. 9500500259

Prices for customers after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

  • Forms rivet systems capable of adjustment that can be loosened again simply.

  • The screw is knocked or turned into the rivet body for installation.

  • A screwdriver is used to remove.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

6.0 mm

Head diameter

14.9 mm

Rivet length

20 mm

Drive

6 mm

Material

Special plastics

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information