Welcome to Würth South Africa For trade customers only

Screw seal, self-centring

Steel zinc plated self-centring
WSH-SCRSEAL-SELFCENT-DOWTY-10MM

Art.-no. 0469990010
EAN 4066443025662
Prices for customers after login
Screw seal, self-centring

Art.-no. 0469990010

Prices for customers after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Steel washer with moulded-on rubber sealing lip
  • Galvanised steel, blue passivated (A2K)

  • Steel washer with moulded-on rubber sealing lip; for sealing bolt heads (primarily used with metric hexagon bolts in accordance with German DIN standard) and flange connections.

  • For high pressure, vacuum and broad temperature ranges.

  • Optimum sealing effect due to precisely defined lip formation.

  • No pressing out, even under extreme pressure conditions thanks to metal-metal contact.

  • Minimal tightening torque

  • No retightening of installed seal

  • Replaces other previously used seals

  • Can be used several times

  • Quick, easy and reliable installation.

  • Overhead installation possible

  • No special machining of metal surface required.

  • Temperature resistant from –35°C to +120°C

  • Hardness of rubber seal: 65–75 Shore
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Professional installation:


It is recommended that a centring recess is provided for the sealing washer to prevent the seal being placed in an eccentric position.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information