Sheet metal nut, type 1
Sheet-metal nut closed screw-in area
NUT-SHTMET-OPEL-(DTB)-L16,5MM-D4,9MM
Art.-no.
050011321
EAN 4011231415378
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Product information
Datasheets(X)
Application area
Slide onto (sheet metal) edges
Form | A |
Suitable for screw | Diameter 4.9 mm |
Min./max. attachment thickness | 0.75-1.5 mm |
Min./max. grip range (f) | 0.75-1.50 mm |
Length (L) | 16.5 mm |
Width (B) | 11 mm |
Distance between centre of hole and edge (C) | 7.2 mm |
Material thickness (S) | 0.5 mm |
Material | Spring steel CK 67 |
Surface | Flake zinc silver |
Corresponds to original spare part number | Universal |