Slogging Wrenches
SLUGBOXWRNCH-RSW-BLK-34MM
Art.-no. 5754360034
EAN 4068362362910
Register now and access more than 6,000 products
• Hardened to 39-46 HRC
• Designed for hammer striking
• Ring profile for full nut contact
• Suitable for high-torque industrial use
Manufactured from Chrome Vanadium Steel, this Slogging Ring Spanner is forged for strength and durability in demanding industrial environments. Hardened to 39-46 HRC and tempered for toughness, it offers resistance to wear and deformation under repeated impact.
Designed with a closed ring profile on one end and an enlarged striking face on the other, the spanner is built to withstand hammer blows. The impact force assists in breaking rust, paint and seized fasteners, making it suitable for high-torque applications where standard hand tools are not sufficient.
Engineered for heavy-duty work, the tool ensures effective force transfer and secure engagement on large nuts and bolts.
This tool is designed for heavy-impact industrial use. Incorrect selection, improper positioning or misuse may result in damage to the tool, damage to fasteners, or serious personal injury.
- Always use the correct size for the fastener.
- Ensure the ring is fully seated before striking.
- Use a suitable hammer designed for impact applications.
- Do not use if the tool shows cracks, deformation or excessive wear.
- Always wear appropriate personal protective equipment (PPE), including safety glasses, gloves and protective footwear.
Failure to follow these instructions may result in injury or equipment damage.
Datasheets(X)
- Ship maintenance
- Mining operations
- Oil and gas installations
- Piping and structural work
- Industrial plant maintenance
- Heavy equipment assembly and repair
- Select the correct spanner size for the nut or bolt.
- Fit the ring end fully onto the fastener.
- Strike the reinforced striking end with a suitable hammer.
- Apply controlled blows until the fastener loosens or tightens as required.
- Always wear appropriate PPE such as safety glasses and gloves.
Width across flats | 34 mm |
Length (L) | 195 mm |
Tip type | Twelve-sided head, multi profile |
Ring thickness (a) | 17 mm |
External diameter of ring (d1) | 56 mm |
Striking-surface width | 34 mm |
Rockwell hardness, HRC | 36 HRC |
Striking-surface thickness | 13 mm |