Welcome to Würth South Africa For trade customers only

Split pin

Stainless steel A2 for pin driver
HEADLESS PIN 22MM-01703 11 22(20000)

Art.-no. 9500500013

EAN 4065746342346

Individual price display after login
Split pin

Art.-no. 9500500013

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Vertical A2 split pins for pin driver
  • Type F-18
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used indoors for securing smaller strips and wooden frames.

Length (l1)

22 mm

Material

Stainless steel A2 / stainless steel A2

Surface

A2 appearance

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information