Welcome to Würth South Africa For trade customers only

Split pin ISO 1234 A2 stainless steel

ISO 1234 A2 stainless steel, plain
SPLTPIN-ISO1234-A2-2X32

Art.-no. 51172232

EAN 4046777540994

Individual price display after login
Split pin ISO 1234 A2 stainless steel

Art.-no. 51172232

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Used to secure axles and shafts to prevent slipping

Notice

Replaces DIN 94

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2 mm

Length (l1)

32 mm

Longitudinal external diameter of ring (b)

4 mm

Transverse external diameter of ring (c)

3.6 mm

Length between two pins of a splint (a)

2.5 mm

Standards

ISO 1234

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information