Spray Paint Pro, Matt. Lead Free
Paint spray PRO matt
PNTSPR-MATT-RAL5017-TRAFFICBLUE-400ML
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Acrylic base, quick drying, easy apply
Quick-drying acrylic aerosol paint
Easy to apply
With convenient application nozzle
Perfect application and protection functions
- Perfect atomisation
- High emission rate
- Lead-free
- Has high filling properties
- Excellent adhesion performance
Rich variation of colours
Matt
Notice
- Keep out of reach of children.
- Before operation, please carefully read the specifications and instructions of the products.
Product information
Datasheets(X)
Application area
- Widely used on metal, wood, glass, leather goods, ceramics, ABS plastic and many other materials.
- Suitable for use on the surfaces of vehicles, machinery, home appliances and work shop equipment.
Instructions
- 1. Clean the surface
- 2. Shake the can for 30 seconds before spraying
- 3. Keep 15-25cm away from the object's surface, press the spray button firmly with steady force, applying even strokes while moving the can rapidly back and forth
- 4. Two or three coats with 20-30um are better, intermittence of 10 minutes between each coat is recommended
- 5. For proper storage of the can. Tip upside down and press the spray button for three seconds. Wipe off excess paint from the nozzle. Store the can upside down.
Contents | 400 ml |
Colour | Traffic blue RAL 5017 |
Chemical basis | Acrylic resin |
Gloss level | Matt |
Max. temperature resistance | 80 °C |
Density | 0.93 g/cm³ |
Dust-drying time | 10 min |
Max. spraying distance | 25 cm |
Conditions for dust-drying time | at 23°C, 50% relative humidity |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at 8°C to 35°C, no exposure to sunlight, no heat sources |
Min. flash-off time | 5 min |
Free from heavy metals | Yes |
CFC (fuel gas) free | Yes |