Spray Paint Pro, Matt. Lead Free
Paint spray PRO matt
PNTSPR-MATT-RAL6024-TRAFFICGREEN-400ML
Register now and access more than 6,000 products
Quick-drying acrylic aerosol paint
Easy to apply
With convenient application nozzle
Perfect application and protection functions
- Perfect atomisation
- High emission rate
- Lead-free
- Has high filling properties
- Excellent adhesion performance
Rich variation of colours
Matt
- Keep out of reach of children.
- Before operation, please carefully read the specifications and instructions of the products.
Datasheets(X)
- Widely used on metal, wood, glass, leather goods, ceramics, ABS plastic and many other materials.
- Suitable for use on the surfaces of vehicles, machinery, home appliances and work shop equipment.
- 1. Clean the surface
- 2. Shake the can for 30 seconds before spraying
- 3. Keep 15-25cm away from the object's surface, press the spray button firmly with steady force, applying even strokes while moving the can rapidly back and forth
- 4. Two or three coats with 20-30um are better, intermittence of 10 minutes between each coat is recommended
- 5. For proper storage of the can. Tip upside down and press the spray button for three seconds. Wipe off excess paint from the nozzle. Store the can upside down.
Contents | 400 ml |
Colour | Traffic green RAL 6024 |
Chemical basis | Acrylic resin |
Gloss level | Matt |
Max. temperature resistance | 80 °C |
Density | 0.93 g/cm³ |
Dust-drying time | 10 min |
Max. spraying distance | 25 cm |
Conditions for dust-drying time | at 23°C, 50% relative humidity |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at 8°C to 35°C, no exposure to sunlight, no heat sources |
Min. flash-off time | 5 min |
Free from heavy metals | Yes |
CFC (fuel gas) free | Yes |