Spray adhesive webspray Hi-Temp NC
SPRADH-CLEAR-HTEMP-WO.CHLOR-22LTR
Art.-no. 0893100009
EAN 4058794785425
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
Chemical basis | Acetone |
Colour | Transparent, yellowish, White/almost transparent (hardened) |
Density | 4 g/ml |
Smell/fragrance | Characteristic |
Min./max. processing temperature | 10 to 50 °C |
Min./max. temperature resistance | 10 to 105 °C |
Min. flashing point | 0 °C |
Min./max. flash-off time | 2 min-5 min |
Min./max. spraying distance | 10-20 cm |
Container | Aerosol canister |
Contents | 22 l |
Weight of content | 17 kg |
Shelf life from production | 18 Month |
Solvent-free | Yes |