Spray paint Pro, gloss. Lead free
Paint spray PRO Gloss
PNTSPR-GLOSS-RAL6018-YELLOWGREEN-400ML
Register now and access more than 6,000 products
Quick-drying acrylic aerosol paint
Easy to apply
With convenient application nozzle
Perfect application and protection functions
- Perfect atomisation
- High emission rate
- Lead-free
- Has high filling properties
- Excellent adhesion performance
Rich variation of colours
Gloss
- Keep out of reach of children.
- Before operation, please carefully read the specifications and instructions of the products.
- Widely used on metal, wood, glass, leather goods, ceramics, ABS plastic and other materials.
- Suitable for use on the surfaces of vehicles, machinery, home appliances and work shop equipment.
- 1.Clean the surface
- 2.Shake the can for 30 seconds before spraying
- 3.Keep 15-25cm away from the object's surface, press the spray button firmly with steady force, applying even strokes while moving the can rapidly back and forth
- 4.Two to three coats are required. 10 minutes drying time between coats is recommend.
- 5. For proper storage of the can. Tip upside down and press the spray button for three seconds. Wipe off excess paint from the nozzle. Store the can upside down.
Contents | 400 ml |
Colour | Yellow green RAL 6018 |
Chemical basis | Acrylic resin |
Gloss level | High gloss |
Max. temperature resistance | 80 °C |
Density | 0.93 g/cm³ |
Dust-drying time | 10 min |
Conditions for dust-drying time | at 23°C, 50% relative humidity |
Tack-free after | 10 min |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at 5°C to 30°C |
Min. flash-off time | 5 min |
Free from heavy metals | Yes |
CFC (fuel gas) free | Yes |
Würth Catalogue (1)
Datasheets (1)
Certificates/ Documents (0)