Welcome to Würth South Africa For trade customers only

Spring toggle type W-FK with washer and brass knurled nut, zinc-plated steel

Spring-loaded anchor W-FK
DWL-(W-FK)-(ZN)-M3X30

Art.-no. 0904240430

EAN 4068362106477

Individual price display after login
Spring toggle type W-FK with washer and brass knurled nut, zinc-plated steel

Art.-no. 0904240430

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

For secondary attachments in cavity walls, hollow ceilings and all types of panel material
  • The spring toggle expands automatically in any position

  • The design of a spring toggle means it does not need to be inserted as deeply in a cavity as a toggle anchor

  • With large and variable useful length

  • Fully pre-assembled

  • Anti-rotation lock (claws) prevents movement during installation

  • Load distributed over large surface area to ensure good holding power

Drill the hole

Insert anchor until hooks fold open

Attach component and screw on brass nut

Screw in screw until flush

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The anchor for mounting curtain rails, shelf rails, switches and lightweight attachments.

Type description

W-FK

Anchor diameter

3 mm

Anchor length (l)

30 mm

Hole diameter in component (d Bau)

4 mm

Minimum cavity depth (h)

20 mm

Nominal drill-bit diameter (d 0)

11 mm

Max. attachment height (d a)

45 mm

Material

Steel

Surface

Zinc plated/coated

Design

With pan head screw

Thread type

Metric thread

Performance data
Anchor diameter [mm] M3 M4
“break values” of anchor The load-bearing behaviour of the surface is not taken into account Fbreak [kN] 1.01) 2.01)
Type W-FKH 0.1
hook bends up
Type W-FKH 0.3
hook bends up
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

DRL-GENPURP-MFDS-D12-L150-WL90MM

Drills through virtually any material
x 1 pcs

DRL-GENPURP-MFDS-D14-L220-WL150MM

Drills through virtually any material
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information