Spring toggle with round head screw, slotted
DWL-(W-FK)-(ZN)-M4X40
Art.-no. 0904240440
EAN 4068362106729
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
Type description | W-FK |
Anchor diameter | 4 mm |
Anchor length (l) | 40 mm |
Hole diameter in component (d Bau) | 5 mm |
Minimum cavity depth (h) | 20 mm |
Nominal drill-bit diameter (d 0) | 11 mm |
Max. attachment height (d a) | 50 mm |
Material | Steel |
Surface | Zinc plated/coated |
Design | With pan head screw |
Thread type | Metric thread |