Welcome to Würth South Africa For trade customers only

Standard car windscreen wiper with pre-assembled multi-adapter

Car windscreen wiper Standard
WSCRNWPR-CAR-STANDARD-18IN-450MM

Art.-no. 0848270018

EAN 4061975958662

Individual price display after login
Standard car windscreen wiper with pre-assembled multi-adapter

Art.-no. 0848270018

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Resealable individual packaging


  • Lengths can be individually customised

  • Low storage costs and minimal space requirement


Robust metal bar system


  • Individual joints connected via stainless steel rivets

  • High resistance to weathering

  • Stainless steel pin joints in plastic casing

  • Quiet wiper blade behaviour on the windscreen


Refillable (replacement rubber wiper blade)


  • Optimised storage costs

  • Protecting resources (environment)


Scope of delivery:


1x windscreen wiper with profile edge protection including preinstalled multi-adapter and 9 x 3 U-clip adapters for high market coverage

Notice

Safety:


Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.


Tip:


Always lay a protective material on the windscreen when mounting.


Installation:


For aerodynamic reasons (spoiler function), it must be ensured during mounting that the punched logo on the wiper blade faces the engine hood.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For older cars with hook mountings (9 x 4 and 9 x 3 mm) and new vehicles with hook wiper arms (normally small cars, Asian vehicle manufacturers).

Length

450 mm

Length in inches

18 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information