Standard cyanoacrylate superglue
SUPGLU-CYANACRYLIC-FLUID-50GR
Art.-no. 0893099050
EAN 4062856806492
Register now and access more than 6,000 products
Patented special cap
- One-handed operation
- Precise dispensing
- Prevents you from gluing the tip
Bonds in seconds
- Can be processed immediately
- Fast repairs
- Simple construction without additional mounting materials
- Increased temperatures not normally required
Datasheets(X)
For bonding metal, plastic and rubber parts with and to each other.
The parts to be adhered must be clean, free from grease and dry. Apply a thin, even layer of adhesive to just one of the surfaces to be adhered. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact. Maintain pressure during the time required to establish the fixing strength.
Chemical basis | Cyanoacrylate acidic ester |
Colour | Colourless |
Density | 1.06 g/cm³ |
Min./max. tensile strength | 180-1600 N/mm² |
Min./max. temperature conditions | 80 to 30 °C |
Min./max. processing temperature | -30 to 80 °C |
Shelf life from production/conditions | 15 Month / at 20°C |
Contents | 47.16 ml |
Weight of content | 50 g |