Staple
Staple, others
STAPLE 16MM 1/2 (10000)
Art.-no. 9500500014
EAN 4065746341523
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
Width (b1) | 0.95 mm |
Length (l1) | 16 mm |
Wire width | 0.81 mm |
Wire thickness | 0.60 mm |
Material | Steel / steel |
Surface | Anodised |