Starter cable
Starter cable
WURTH BATTERY CABLE BLACK 70.0MMX10M
Art.-no.
9500500315
EAN 4065746343589
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Car starter cable
Product information
Datasheets(X)
Wire cross section | 70.00 mm² |
Colour | Black |
Outer diameter | 15 mm |
Length | 10 m |
Min./max. temperature conditions | -15 to 80 °C |