Welcome to Würth South Africa For trade customers only

Steel cable reel

CBLREEL-STEEL-1.5MMX20M

Art.-no. 9500500324

EAN 4065746343053

Individual price display after login
Steel cable reel

Art.-no. 9500500324

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable type

H05VV-F3G1.5 mm²

Cable length

20 m

Design

3-pin

Nominal current

16 A

Nominal voltage

250 V/AC

IP protection class

IP 20

Length x width x height

295 x 235 x 295 mm

Plug type

M

Min./max. temperature conditions

-5 to 70 °C

Overheating protection

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information