Welcome to Würth South Africa For trade customers only

System assortment 4.4.1 + 8.4.1 mixed

Tool set 8.4.1+4.4.1 Special Edition 106 pcs
SYS-SORT-TL-MIX-106PCS-BLACK EDITION

Art.-no. 5988905111

EAN 4062856285778

Individual price display after login
System assortment 4.4.1 + 8.4.1 mixed

Art.-no. 5988905111

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Universal tool set in foam inserts

Equipped with 106 common tools



Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert



Contents:


  • Combination wrench system assortment 4.4.1, 17 pieces

  • Screwdriver system assortment 4.4.1, 8 pieces

  • Socket wrench 1/4 + 1/2 inch system assortment 8.4.1, 56 pieces

  • Circlip pliers system assortment 8.4.1, 25 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves).

Number of pieces in assortment/set

106 PCS

Size foam section

8.4.1 + 4.4.1

Width x height x depth

582 x 200 x 382 mm

Decor

Carbon appearance

System assortment 4.4.1 + 8.4.1 mixed including:
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS16

Description:
16 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS17

Description:
17 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS18

Description:
18 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS19

Description:
19 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS20

Description:
20 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS21

Description:
21 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS22

Description:
22 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L160MM

Description:
160 mm
For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

Description:
180 mm
For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

SNPNOSEPLRS-SR-L200MM

Description:
200 mm; 3 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-250MM

Description:
250 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Circlip pliers, shape C For bore circlips

CRCLIPPLRS-C-(19-60MM)

Description:
Min./max. grip range: 19-60 mm
Quantity: 1 x
1 x
Circlip pliers, shape D for bore circlips

CRCLIPPLRS-D-(19-60MM)

Description:
Min./max. grip range: 19-60 mm
Quantity: 1 x
1 x
Circlip pliers, shape A for shaft circlips

CRCLIPPLRS-A-(19-60MM)

Description:
Min./max. grip range: 19-60 mm
Quantity: 1 x
1 x
Circlip pliers, shape B for shaft circlips

CRCLIPPLRS-B-(19-60MM)

Description:
Min./max. grip range: 19-60 mm
Quantity: 1 x
1 x
1/4 inch bit adapter with quick-change chuck

ADAPT-BIT-1/4IN-4PT-QCCHUK

Description:
1/4 inch
Quantity: 1 x
L-shaped key TX, short version
1 x
L-shaped key TX, short version

ALLENKEY-TX9X51

Description:
TX9
Quantity: 1 x
L-shaped key TX, short version
1 x
L-shaped key TX, short version

ALLENKEY-TX10X54

Description:
TX10
Quantity: 1 x
L-shaped key TX, short version
1 x
L-shaped key TX, short version

ALLENKEY-TX15X58

Description:
TX15
Quantity: 1 x
L-shaped key TX, short version
1 x
L-shaped key TX, short version

ALLENKEY-TX20X61

Description:
TX20
Quantity: 1 x
L-shaped key TX, short version
1 x
L-shaped key TX, short version

ALLENKEY-TX25X65

Description:
TX25
Quantity: 1 x
L-shaped key TX, short version
1 x
L-shaped key TX, short version

ALLENKEY-TX27X70

Description:
TX27
Quantity: 1 x
L-shaped key TX, short version
1 x
L-shaped key TX, short version

ALLENKEY-TX30X76

Description:
TX30
Quantity: 1 x
L-shaped key TX, short version
1 x
L-shaped key TX, short version

ALLENKEY-TX40X83

Description:
TX40
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS1,5

Description:
1.5 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS2

Description:
2 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS2,5

Description:
2.5 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS3

Description:
3 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS4

Description:
4 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS5

Description:
5 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS6

Description:
6 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS8

Description:
8 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS10

Description:
10 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
Screwdriver PH short with round shank
1 x
Screwdriver PH short with round shank

SCRDRIV-PH-KNIRPS-PH1X25

Description:
PH1; Blade length: 25 mm; Length: 87 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver PH short with round shank

SCRDRIV-PH-KNIRPS-PH2X25

Description:
PH2; Blade length: 25 mm; Length: 87 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
Screwdriver slotted striking cap with hexagon shank
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-0,8X4,5X90

Description:
0.8 x 4.5 mm; Blade length: 90 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,2X7X125

Description:
1.2 x 7 mm; Blade length: 125 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,6X9X150

Description:
1.6 x 9 mm; Blade length: 150 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
Screwdriver PH striking cap with hexagon shank
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH1X80

Description:
PH1; Blade length: 80 mm; Length: 176 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH2X100

Description:
PH2; Blade length: 100 mm; Length: 206 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Slotted screwdriver with hexagon shank

SCRDRIV-SL-0,6X3,5X80

Description:
0.6 x 3.5 mm; Blade length: 80 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
Screwdriver with 1/4 inch tip with square drive at the end of the handle
1 x
Screwdriver with 1/4 inch tip with square drive at the end of the handle

SCRDRIV-1/4IN-SKT-L225MM

Description:
1/4 inch
Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; 27
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40; 40
Short design for all common TX screw sizes
Quantity: 1 x
1 x
1/2 inch ratchet with turntable switching

RTCH-1/2IN-72TEETH-250MM

Quantity: 1 x
1 x
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS10

Description:
10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS11

Description:
11 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS12

Description:
12 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS13

Description:
13 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS14

Description:
14 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS15

Description:
15 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS16

Description:
16 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS18

Description:
18 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS19

Description:
19 mm
Quantity: 1 x
1/2 inch socket wrench insert metric, hexagon, short
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS20

Description:
20 mm
Quantity: 1 x
1/2 inch socket wrench insert metric, hexagon, short
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS21

Description:
21 mm
Quantity: 1 x
1/2 inch socket wrench insert metric, hexagon, short
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS22

Description:
22 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS24

Description:
24 mm
Quantity: 1 x
1/2 inch socket wrench insert metric, hexagon, short
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS26

Description:
26 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS27

Description:
27 mm
Quantity: 1 x
1/2 inch socket wrench insert metric, hexagon, short
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS28

Description:
28 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS30

Description:
30 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS32

Description:
32 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L125MM

Description:
125 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
1/2 inch cardan joint

CRDNJNT-1/2IN

Description:
70 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm; Length: 22 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm; Length: 22 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 1 x
1/4 inch socket wrench insert, metric short
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L100MM

Description:
100 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L150MM

Description:
152 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS6

Description:
6 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS7

Description:
7 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS8

Description:
8 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS9

Description:
9 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS10

Description:
10 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS11

Description:
11 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS12

Description:
12 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS13

Description:
13 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS14

Description:
14 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS15

Description:
15 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information