TRIM HOLD Spray Adhesive
SPRADH-AUTVEHLNR-22LTR
Art.-no. 0893100007
EAN 4099618873638
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
WÜRTH TRIM-HOLD HIGH TEMP WEBSPRAY is a fast-drying spray adhesive designed for carpet, foam, and fabric applications, as well as wood-based substrates, metal, and rigid plastics. It offers a strong grab and high temperature resistance up to 120°C, making it ideal for vehicle trimming applications.
WÜRTH TRIM-HOLD HIGH TEMP WEBSPRAY is a fast-drying spray adhesive designed for carpet, foam, and fabric applications, as well as wood-based substrates, metal, and rigid plastics. It offers a strong grab and high temperature resistance up to 120°C, making it ideal for vehicle trimming applications. Not recommended for plasticized vinyls, flexible plastics, expanded/extruded polystyrene, PE, or PP.
Key Features:
Fast Drying
Strong Grab
High Temperature Resistance (up to 120°C)
Versatile Compatibility
Application Instructions:
Ensure surfaces are clean, dry, and free from dirt, dust, oil, wax, or grease.
Shake canister well before use and apply with adequate ventilation.
Spray both surfaces evenly from a distance of 10-20 cm (4"-8"), covering 80%-100% of the surface.
Allow adhesive to tack off before pressing surfaces together.
Use a roller for uniform pressure and let the adhesive cure for 24 hours.
Storage & Handling:
Store above 10°C, but ideally at 18°C.
Keep canister off cold concrete floors and away from direct sunlight.
Do not exceed open time or store at temperatures over 50°C.
Shelf life: 18 months from manufacture date.
Technical Specifications:
Viscosity: 600 CPS
Total Solids: 27-29%
Colour: Clear
Flammability: Flammable adhesive in a flammable propellant
Coverage (22L Canister): 75m²
Dry Time: 1-2 mins (temperature & humidity dependent)
Open Time: 40 mins
Packaging:
22L Disposable Canister
Safety Precautions:
Use in well-ventilated areas.
Do not thin or reactivate with solvents.
Do not expose to extreme heat (>50°C) or ignition sources.
Test for suitability before use.
Key Features:
Fast Drying
Strong Grab
High Temperature Resistance (up to 120°C)
Versatile Compatibility
Application Instructions:
Ensure surfaces are clean, dry, and free from dirt, dust, oil, wax, or grease.
Shake canister well before use and apply with adequate ventilation.
Spray both surfaces evenly from a distance of 10-20 cm (4"-8"), covering 80%-100% of the surface.
Allow adhesive to tack off before pressing surfaces together.
Use a roller for uniform pressure and let the adhesive cure for 24 hours.
Storage & Handling:
Store above 10°C, but ideally at 18°C.
Keep canister off cold concrete floors and away from direct sunlight.
Do not exceed open time or store at temperatures over 50°C.
Shelf life: 18 months from manufacture date.
Technical Specifications:
Viscosity: 600 CPS
Total Solids: 27-29%
Colour: Clear
Flammability: Flammable adhesive in a flammable propellant
Coverage (22L Canister): 75m²
Dry Time: 1-2 mins (temperature & humidity dependent)
Open Time: 40 mins
Packaging:
22L Disposable Canister
Safety Precautions:
Use in well-ventilated areas.
Do not thin or reactivate with solvents.
Do not expose to extreme heat (>50°C) or ignition sources.
Test for suitability before use.
NoticeMSDS and Technical Data Sheets MUST be read and understood before use. Information contained in this technical literature is believed to be accurate and offered in good faith for the benefit of the consumer. The company however cannot assume any liability or risk involved in the use of its chemical products since the conditions of use are beyond our control. Statements concerning the possible use of our products are not intended as recommendations to infringe on any patent. These products are for industrial use only.
With this information, we want to advise you to the best of our knowledge based on our tests and experience. We assume no liability for the application results in individual cases, however, due to the large number of applications and the storage and application conditions that lie outside the scope of our influence. This also applies to the use of the non-binding technical and commercial customer service we provide. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
With this information, we want to advise you to the best of our knowledge based on our tests and experience. We assume no liability for the application results in individual cases, however, due to the large number of applications and the storage and application conditions that lie outside the scope of our influence. This also applies to the use of the non-binding technical and commercial customer service we provide. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Product information
Datasheets(X)
Chemical basis | Methylene chloride |
Colour | Clear |
Density | 1 g/ml |
Min./max. processing temperature | 15 to 27 °C |
Min./max. temperature resistance | 10 to 100 °C |
Min./max. flash-off time | 1 min-2 min |
Min./max. spraying distance | 10-30 cm |
Container | 22-Litre pressure tank |
Contents | 22 l |
Weight of content | 22.2 kg |
Shelf life from production | 18 Month |
Solvent-free | Yes |